FDL3514TM
Description
FDL3514TM AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 145T 3532LC TEFC
Part # FDL3514TM
BDI # 127780
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
EBM3554T
Description
EBM3554T GENERAL PURPOSE BRAKE MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145T 3524M TEFC F
Part # EBM3554T
BDI # 126565
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EWDM3554T
Description
EWDM3554T WASHDOWN DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145T 3530M TENV F
Part # EWDM3554T
BDI # 127703
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3587T
Description
ECP3587T SEVERE DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 145T 0526M TEFC F1
Part # ECP3587T
BDI # 126614
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83584T-5
Description
ECP83584T-5 SEVERE DUTY MOTOR ; 1.5HP 1768RPM 3PH 60HZ 145T 0522M TEFC F
Part # ECP83584T-5
BDI # 126778
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted