EJMM3611T

COMPARE

EJMM3611T

Description
EJMM3611T PUMP MOTOR ; 3HP 1760RPM 3PH 60HZ 182JM 3632M TEFC F1

BALDOR-RELIANCE

Part # EJMM3611T

BDI # 127058

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY