Page 1 of 6

Next

Compare
114638.00

COMPARE

114638.00

Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 114638.00

BDI # 20182620

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.48
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
117127.00

COMPARE

117127.00

Description
117127.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM 56 TENV 208-230/460V 3PH

LEESON

Part # 117127.00

BDI # 20180548

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.97
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.7-1.6/0.8 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
102860.00

COMPARE

102860.00

Description
OBS USE 27569826 - NOT AVAILABLE IN CA

LEESON

Part # 10286000

BDI # 554147

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.19
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
056T17D99082

COMPARE

056T17D99082

Description
056T17D99082 FLEX-IN-1 GP MOTOR ; 3/4HP 1725/1425RPM DP 56HC 3PH 60/50HZ

LEESON

Part # 056T17D99082

BDI # 27569804

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: FLEX-IN-1 Series
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HUT-5/8SS

Description
HUT-5/8SS AC MOTOR ; 1HP 3PH 1800RPM TENV STAINLESS STL

BOSTON GEAR

Part # G00625

BDI # 184630

Price Inventory : Available to order
Loading Price
QTY