L3405

COMPARE

L3405

Description
L3405 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 1PH 60HZ 48 3413L TEFC F1

BALDOR-RELIANCE

Part # L3405

BDI # 129444

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.73
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM3555T

COMPARE

CEM3555T

Description
CEM3555T GENERAL PURPOSE AC MOTOR ; 2HP 3490RPM 3PH 60HZ 145TC 3526M TEFC F1

BALDOR-RELIANCE

Part # CEM3555T

BDI # 125773

Price Inventory : Available to order
Loading Price
QTY