Page 1 of 49

Next

Compare
114638.00

COMPARE

114638.00

Description
114638.00 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 114638.00

BDI # 20182620

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.48
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
191205.00

COMPARE

191205.00

Description
191205.00 WASHDOWN MOTOR ; 0.33/0.5HP 208-230/460VAC 1.5-1.6/0.8A

LEESON

Part # 191205.00

BDI # 20180574

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.78
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
BP5052BP01SP

COMPARE

BP5052BP01SP

Description
BP5052BP01SP CARBON MOTOR BRUSH SET ; POR DC TYPE

BALDOR-RELIANCE

Part # BP5052BP01SP

BDI # 19070013

Price Inventory : In stock
Loading Price
QTY
122203.00

COMPARE

122203.00

Description
122203.00 CLOSE-COUPLED PUMP MOTOR ; 1.5HP 1750RPM 145TC 230/460V 3PH 60HZ

LEESON

Part # 122203.00

BDI # 24536027

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.75
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
S112;056C17D2097

COMPARE

S112;056C17D2097

Description
056C17D2097 GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/230V

LEESON

Part # S112

BDI # 22326150

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 9.1/4.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY