Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
KM3454
Description
KM3454 GENERAL PURPOSE AC MOTOR ; .25HP 1735RPM 3PH 60HZ 56C 3410M TEFC F1
Part # KM3454
BDI # 129336
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face