EM3607T
Description
EM3607T GENERAL PURPOSE AC MOTOR ; 1.5HP 1165RPM 3PH 60HZ 182T 3632M TEFC F
Part # EM3607T
BDI # 127347
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
ECP2332T
Description
ECP2332T SEVERE DUTY MOTOR ; 10HP 1180RPM 3PH 60HZ 256T 0960M TEFC F1
Part # ECP2332T
BDI # 126587
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3708T
Description
EM3708T GENERAL PURPOSE AC MOTOR ; 5HP 1165RPM 3PH 60HZ 215T 3752M TEFC F1
Part # EM3708T
BDI # 127376
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3704T
Description
EM3704T GENERAL PURPOSE AC MOTOR ; 3HP 1160RPM 3PH 60HZ 213T 3738M TEFC F1
Part # EM3704T
BDI # 127374
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CWDM3543
Description
CWDM3543 WASHDOWN DUTY MOTOR ; .75HP 1180RPM 3PH 60HZ 56C 3524M TENV F1
Part # CWDM3543
BDI # 126332
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted