ECP44352T-4
Description
ECP44352T-4 SEVER DUTY AC MOTOR ; 350HP 3565RPM 3PH 60HZ 449TS A44144M TEF
Part # ECP44352T-4
BDI # 126725
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP83771T-4
Description
CECP83771T-4 GENERAL PURPOSE AC MOTOR ; 10HP 3475 460V 3PH 60HZ 215TC TEFC
Part # CECP83771T-4
BDI # 125715
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP3661T
Description
ECP3661T SEVER DUTY AC MOTOR ; 3HP L182T FRM 1800RPM 230/460VAC
Part # ECP3661T
BDI # 126619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4104T-4
Description
ECP4104T-4 SEVER DUTY AC MOTOR ; 30HP 1760RPM 3PH 60HZ 286T 1056M TEFC F1
Part # ECP4104T-4
BDI # 126661
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3769T
Description
EM3769T GENERAL PURPOSE AC MOTOR ; 7-1/2HP 213T FRM 3600RPM 230/460VAC
Part # EM3769T
BDI # 127392
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted