EM4312T
Description
EM4312T GENERAL PURPOSE AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365T A3668M TEFC F
Part # EM4312T
BDI # 127443
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4115T
Description
ECP4115T SEVERE DUTY MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEFC F1
Part # ECP4115T
BDI # 126680
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4115T
Description
EM4115T GENERAL PURPOSE AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEFC F1
Part # EM4115T
BDI # 127433
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted