Page 1 of 16

Next

Compare

COMPARE

191234.00

Description
191234.00 SPECIAL VOLTAGE MOTOR ; 75HP 1740RPM 56 TENV/575V 3PH 60HZ

LEESON

Part # 19123400

BDI # 17099225

Price Inventory : In stock
Loading Price
QTY
113955.00

COMPARE

113955.00

Description
113955.00 PUMP AC MOTOR ; 1/2HP 56J FRM 3600RPM 115/208-230VAC

LEESON

Part # 113955.00

BDI # 20181855

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.28
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.6/4-3.8 Ampere | 2 Poles | Jet Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
122229.00

COMPARE

122229.00

Description
122229.00 SPECIAL VOLTAGE MOTOR ; 2HP 1745RPM 145TC 575VAC 3PH 60HZ

LEESON

Part # 122229.00

BDI # 22501224

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.92
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.3 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
101924.00

COMPARE

101924.00

Description
101924.00 GENERAL PURPOSE MOTOR ; .50HP 1725RPM 230/460V

LEESON

Part # 10192400

BDI # 17096266

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY

COMPARE

191531.00

Description
191531.00 MOTOR ; .75 HP 1800 208-230/460 TEFC 3PH 60HZ SS

LEESON

Part # 191531.00

BDI # 20181378

Price Inventory : Available to order
Loading Price
QTY