Page 1 of 7

Next

Compare
116750.00

COMPARE

116750.00

Description
116750.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC

LEESON

Part # 116750.00

BDI # 20180847

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.98
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4/2 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
R367;071T17FH5408

COMPARE

R367;071T17FH5408

Description
071T17FH5408 GP AC MOTOR ; 1/2HP 1800RPM TEFC 71C 3/60/230/460V

LEESON

Part # R367

BDI # 22327278

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.555
Sync RPM: 1695/1380
Hertz: 60
Shaft Diameter - Millimeter: 14.097

Overall Length - Inch: 4.68
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
108023.00

COMPARE

108023.00

Description
108023.00 PERMANENT MAGNET DC MOTOR ; 1HP S56C FRM 1800RPM 180VDC NEMA TEFC

LEESON

Part # 10802300

BDI # 554275

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
121180.00

COMPARE

121180.00

Description
121180.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 208-230/460VAC

LEESON

Part # 121180.00

BDI # 554837

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
E2107;145TTFR16035

COMPARE

E2107;145TTFR16035

Description
145TTFR16035 GP AC MOTOR ; 2HP 1800RPM TEFC 145T 3/60/230/460V

LEESON

Part # E2107

BDI # 22328109

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1745/1435
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.5
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY