Page 1 of 2

Next

Compare
A099901.00

COMPARE

A099901.00

Description
A099901.00 AGRICULTURAL MOTOR ; 1/2HP 1800RPM 115/230V 1PH 60HZ

LEESON

Part # A099901.00

BDI # 22502186

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.2/2.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
4688;5KC49NN0061T

COMPARE

4688;5KC49NN0061T

Description
5KC49NN0061T FAN/BLOWER MOTOR ; 1HP 1725RPM DP 56Z 1/60/115/208230V

LEESON

Part # 4688

BDI # 17064972

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 14.4 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
056T17D15850

COMPARE

056T17D15850

Description
056T17D15850 FLEX-IN-1 GP MOTOR ; 1 1/2HP 1725/1425RPM DP 56HC 3PH 60/50HZ

LEESON

Part # 056T17D15850

BDI # 27569810

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: FLEX-IN-1 Series
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
FX03BK003

COMPARE

FX03BK003

Description
FX03BK003 GENERAL PURPOSE MOTOR

LEESON

Part # FX03BK003

BDI # 28167893

Price Inventory : Available to order
Loading Price
QTY
AOM3614T

COMPARE

AOM3614T

Description
AOM3614T GENERAL PURPOSE AC MOTOR ; 2HP 1160RPM 3PH 60HZ 184T 3628M TEAO F1

BALDOR-RELIANCE

Part # AOM3614T

BDI # 125142

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY