CWDL3504
Description
CWDL3504 WASHDOWN DUTY MOTOR ; .5HP 1740RPM 1PH 60HZ 56C 3520L TEFC F1
Part # CWDL3504
BDI # 126319
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
FX01BK006
Description
056T11F15544 FLEXIN1 GP MOTOR ; 1HP 1140/950RPM TEFC 56HC
Part # 056T11F15544
BDI # 27569833
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX34BK006
Description
056T11F15542 FLEXIN1 GP MOTOR ; 3/4HP 1140/950RPM TEFC 56HC 3PH 60/50HZ
Part # 056T11F15542
BDI # 27569830
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX01FK004
Description
056T17F15952 FLEXIN1 GP MOTOR ; 1HP 1725RPM TEFC 56HC 3PH 60HZ 575V
Part # 056T17F15952
BDI # 27569852
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
FX03BK002
Description
056T34F15675 FLEXIN1 GP MOTOR ; 3HP 3450/2850RPM TEFC 56HC
Part # 056T34F15675
BDI # 27569841
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted