Page 1 of 2

Next

Compare
Y590;145THTN8037

COMPARE

Y590;145THTN8037

Description
145THTN8037 INVERTER DUTY MOTOR ; 11/2HP 1800RPM TENV 145TC 3/60/230/460V

LEESON

Part # Y590

BDI # 22327875

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
Y604;056H17E5305

COMPARE

Y604;056H17E5305

Description
056H17E5305 EP AC MOTOR ; 230/460VAC 1HP 3PH 1800RPM CFACE

LEESON

Part # Y604

BDI # 21450206

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
EM3665T

COMPARE

EM3665T

Description
EM3665T GENERAL PURPOSE AC MOTOR ; 42M 4P TEFC HOR 184T SUPER E

BALDOR-RELIANCE

Part # EM3665T

BDI # 127370

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4313T

COMPARE

EM4313T

Description
EM4313T GENERAL PURPOSE AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC

BALDOR-RELIANCE

Part # EM4313T

BDI # 127444

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VEM3546T

COMPARE

VEM3546T

Description
VEM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3520M TEFC F1

BALDOR-RELIANCE

Part # VEM3546T

BDI # 130867

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.31
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY