VEM3546T-5
Description
VEM3546T-5 GENERAL PURPOSE AC MOTOR ; 1HP 1774RPM 3PH 60HZ 143TC 3522M TEFC F1
Part # VEM3546T-5
BDI # 130868
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
VEM3558T-5
Description
VEM3558T-5 GENERAL PURPOSE AC MOTOR ; 2HP 1764RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # VEM3558T-5
BDI # 130878
VEM3546-5
Description
VEM3546-5 GENERAL PURPOSE AC MOTOR ; 1HP 1774RPM 3PH 60HZ 56C 3522M TEFC F1 N
Part # VEM3546-5
BDI # 17055751
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
G651A;056C17G15555
Description
056C17G15555 EP MOTOR ; 1/3HP 1800RPM EPFC 56 1/60/115/208230V
Part # G651A
BDI # 22326224
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6/3.3 Ampere | 4 Poles
Mounting Method:
Rigid
110058.00
Description
110058.00 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM 1PH 56C TEFC
Part # 11005800
BDI # 554400
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.98
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method:
C-Face