CESSWDM3558T
Description
CESSWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1765RPM 3PH 60HZ 143TC 3528M TEFC F1
Part # CESSWDM3558T
BDI # 125894
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEM3587T
Description
CEM3587T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 0526M TEFC F1
Part # CEM3587T
BDI # 125788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CESSWDM3554T
Description
CESSWDM3554T WASHDOWN DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3524M TEFC
Part # CESSWDM3554T
BDI # 125891
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VEWDM3558T
Description
VEWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 143TC 3528M TEFC F1
Part # VEWDM3558T
BDI # 130950
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.18
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
CFSWDM3554T-E
Description
CFSWDM3554T-E WASH DOWN AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 3528M TEFC
Part # CFSWDM3554T-E
BDI # 21922190
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted