CESSWDM3558T

COMPARE

CESSWDM3558T

Description
CESSWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1765RPM 3PH 60HZ 143TC 3528M TEFC F1

BALDOR-RELIANCE

Part # CESSWDM3558T

BDI # 125894

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM3587T

COMPARE

CEM3587T

Description
CEM3587T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 0526M TEFC F1

BALDOR-RELIANCE

Part # CEM3587T

BDI # 125788

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CESSWDM3554T

COMPARE

CESSWDM3554T

Description
CESSWDM3554T WASHDOWN DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3524M TEFC

BALDOR-RELIANCE

Part # CESSWDM3554T

BDI # 125891

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VEWDM3558T

COMPARE

VEWDM3558T

Description
VEWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 143TC 3528M TEFC F1

BALDOR-RELIANCE

Part # VEWDM3558T

BDI # 130950

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.18
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
CFSWDM3554T-E

COMPARE

CFSWDM3554T-E

Description
CFSWDM3554T-E WASH DOWN AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 3528M TEFC

BALDOR-RELIANCE

Part # CFSWDM3554T-E

BDI # 21922190

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY