Page 1 of 2

Next

Compare

COMPARE

C185B

Description
056B17DRR70037A1 GP AC MOTOR ; 1.5HP 1725RPM DP 1PH 115/208230 V

LEESON

Part # C185B

BDI # 27212368

Price Inventory : Available to order
Loading Price
QTY
ECS101M0H5DC4

COMPARE

ECS101M0H5DC4

Description
ECS101M0H5DC4 MOTOR ; 5HP 1800RPM 3PH 60HZ 145TC 3548B TEFC F

BALDOR-RELIANCE

Part # ECS101M0H5DC4

BDI # 27491593

Price Inventory : Available to order
Loading Price
QTY
ECP3771T

COMPARE

ECP3771T

Description
ECP3771T SEVERE DUTY MOTOR ; 10HP 3500RPM 3PH 60HZ 215T 0742M TEFC F1

BALDOR-RELIANCE

Part # ECP3771T

BDI # 126644

Price Inventory : Available to order
Loading Price
QTY

COMPARE

EMM13554-D-PP

Description
EMM13554-D-PP AC MOTOR ; M3BP 132SMF 4P B3 5.5KW

BALDOR-RELIANCE

Part # EMM13554-D-PP

BDI # 26354967

Price Inventory : Available to order
Loading Price
QTY
ECTM4104T

COMPARE

ECTM4104T

Description
ECTM4104T COOLING TOWER MOTOR ; 30 AIR OVERHP 1760RPM 3PH 60HZ 286T 1056

BALDOR-RELIANCE

Part # ECTM4104T

BDI # 126904

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY