JM3460
Description
JM3460 JET PUMP MOTOR ; .5HP 3450RPM 3PH 60HZ 56J 3413M TEFC F1
Part # JM3460
BDI # 129041
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
CESSWDM3555T
Description
CESSWDM3555T WASHDOWN DUTY MOTOR ; 2HP 3450RPM 3PH 60HZ 145TC 3532M TEFC F1
Part # CESSWDM3555T
BDI # 125893
CESSWDM3611T
Description
CESSWDM3611T WASHDOWN DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3636M TEFC F1
Part # CESSWDM3611T
BDI # 125898
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP82334T-4
Description
ECP82334T-4 SEVERE DUTY MOTOR ; 20HP 1760RPM 3PH 60HZ 256T TEFC F1
Part # ECP82334T-4
BDI # 126765
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
JMEWDM3615T
Description
JMEWDM3615T WASHDOWN DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184JM 3642M TEFC F1
Part # JMEWDM3615T
BDI # 21433308