F132;056C17F5912
Description
056C17F5912 FARM DUTY AC MOTOR ; 1/2HP 1725RPM TEFC 56C 1/60/115/208230V
Part # F132
BDI # 20534573
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.2-4.4 Ampere | 4 Poles
Mounting Method:
Rigid
CEM3558T-5
Description
CEM3558T-5 GENERAL PURPOSE AC MOTOR ; 2HP 1764RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # CEM3558T-5
BDI # 125777
48-59-1802
Description
48-59-1802 M18 RAPID CHARGER ; DUAL BAY SIMULTANEOUS
Part # 48-59-1802
BDI # 24537250
35FN3002A04SP
Description
35FN3002A04SP EXTERNAL FAN ; POR PLASTIC 6.376 OD .906 ID WITH KEY
Part # 35FN3002A04SP
BDI # 21433027