Page 1 of 2

Next

Compare
EM3611T

COMPARE

EM3611T

Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1

BALDOR-RELIANCE

Part # EM3611T

BDI # 127350

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
109102.00

COMPARE

109102.00

Description
109102.00 LOW VOLTAGE DC MOTOR ; 1HP 1800RPM S56C TEFC 48V

LEESON

Part # 109102.00

BDI # 20180962

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.82

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 18.5 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VEM3704T

COMPARE

VEM3704T

Description
VEM3704T GENERAL PURPOSE AC MOTOR ; 3HP 1160RPM 3PH 60HZ 213TC 3738M TEFC F1

BALDOR-RELIANCE

Part # VEM3704T

BDI # 21433341

Price Inventory : Available to order
Loading Price
QTY
EMM09154-S-PP

COMPARE

EMM09154-S-PP

Description
EMM09154-S-PP AC MOTOR ; 2HP 3PH 400/460VAC IEC CAST IRON

BALDOR-RELIANCE

Part # EMM09154-S-PP

BDI # 25168022

Price Inventory : Available to order
Loading Price
QTY
CL3504

COMPARE

CL3504

Description
CL3504 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56C 3421L TEFC F1

BALDOR-RELIANCE

Part # CL3504

BDI # 126070

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.97
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY