RL1310A
Description
RL1310A FAN/BLOWER MOTOR ; 1HP 1725RPM 1PH 60HZ 56H 3520L OPEN F1 N
Part # RL1310A
BDI # 130461
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Resilient