Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face
132427.00
Description
132427.00 GENERAL PURPOSE MOTOR ; 2HP 1200RPM 184TC ODP 230/460V 3PH 60HZ
Part # 132427.00
BDI # 24535717
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.2
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.15/3.6 Ampere | 6 Poles
Mounting Method:
C-Face