CG381;5KCR49WN0270T
Description
5KCR49WN0270T GP AC MOTOR ; 2HP 1725RPM DP 56HZ 1/60/115/208230V
Part # CG381
BDI # 20182729
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 22 Ampere | 4 Poles
Mounting Method:
Rigid
K065;056T17D3303
Description
056T17D3303 GP AC MOTOR ; 2HP 1725/1425 DP 56HZ 3PH 208230/460V
Part # K065
BDI # 20182732
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.2-6.2/3.1 Ampere | 4 Poles
Mounting Method:
Rigid
K069;056T17D3307
Description
056T17D3307 GP AC MOTOR ; 2HP 1725/1425 DP 56HZ 3PH 208230/460V
Part # K069
BDI # 22326706
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.2 To 6.2/3.1 Ampere | 4 Poles
Mounting Method:
Rigid
G145;056T17D5350
Description
056T17D5350 FAN/BLOWER MOTOR ; 3HP 1725RPM DP 56HZ 3/60/208230/460V
Part # G145
BDI # 22326728
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 9.2 To 8.6/4.3 Ampere | 4 Poles
Mounting Method:
Resilient
115826.00
Description
115826.00 GENERAL PURPOSE MOTOR ; 2HP 1725RPM 56HZ DP 230/460V 3PH 60HZ
Part # 115826.00
BDI # 27366503
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.2/3.1 Ampere | 4 Poles
Mounting Method:
Rigid