C331;5KC36JN269X
Description
5KC36JN269X PUMP AC MOTOR ; 1/2HP 3450RPM DP 56J 1/60/115/230V
Part # C331
BDI # 20181763
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.82
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
C1153;5KC49GN0022X
Description
5KC49GN0022X GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/208230V
Part # C1153
BDI # 17089947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
Resilient
E100019.00
Description
E100019.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM S56 115/230V 1PH 60HZ
Part # E100019.00
BDI # 22502416
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.49
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
C-Face
4392;5KH39QN9405X
Description
5KH39QN9405X FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56 1/60/115V
Part # 4392
BDI # 17103155
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.9 Ampere | 4 Poles
Mounting Method:
Resilient
4684;5KH36MN3127T
Description
5KH36MN3127T FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56Z 1/60/115/230V
Part # 4684
BDI # 17064970
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.9 Ampere | 4 Poles
Mounting Method:
Resilient