LM34130
Description
LM34130 SPECIAL VOLTAGE MOTOR ; 25HP 3PH 1800RPM 200/400V 284T FRAME ODP
Part # LM34130
BDI # 24536270
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 73.5/37 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.124
Sync RPM:
850
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
33.44
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
F1 Face