H221;5KH48UN6074
Description
5KH48UN6074 FAN/BLOWER MOTOR ; 1/2HP 1140RPM DP 56CZ 1/60/115V
Part # H221
BDI # 17091537
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.66
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9 Ampere | 6 Poles
Mounting Method:
C-Face
C548;5KC49PN6051X
Description
5KC49PN6051X GP AC MOTOR ; 1/3HP 1140RPM DP 56 1/60/115/230V
Part # C548
BDI # 17090101
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 8.6 Ampere | 6 Poles
Mounting Method:
Resilient
C1258;5KC49PN6051
Description
5KC49PN6051 GP AC MOTOR ; 1/3HP 1200RPM DP 56 1/60/115/230V
Part # C1258
BDI # 17089970
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 8.6 Ampere | 6 Poles
Mounting Method:
Resilient
FX12BK005
Description
056T11D15533 FLEXIN1 GP MOTOR ; 1/2HP 1140/950RPM DP 56HC 3PH 60/50HZ
Part # 056T11D15533
BDI # 27569802
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
FLEX-IN-1 Series
Mounting Method:
C-Face | Foot Mounted
111148.00
Description
111148.00 CONDENSER FAN MOTOR ; 1-1/2HP 1140RPM 56 208-230/460V
Part # 111148.00
BDI # 554547
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.06
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.7-5.6/2.8 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame