B300;048S17D2052
Description
048S17D2052 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48Y 1/60/115V
Part # B300
BDI # 22325801
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
C475;5KCR49SN3009
Description
5KCR49SN3009 FAN/BLOWER MOTOR ; 11/3HP 1725/1140RPM DP 56 1/60/115V
Part # C475
BDI # 17090094
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10.8 Ampere | 4 Poles
Mounting Method:
Resilient
C1478;5KCR49SN3009X
Description
5KCR49SN3009X GP AC MOTOR ; 11/3HP 1725/1140RPM DP 56 1/60/115V
Part # C1478
BDI # 17090068
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10.8 Ampere | 4 Poles
Mounting Method:
Resilient