Page 1 of 10

Next

Compare

COMPARE

B409976

Description
B409976 ; POR DC MOTOR

BALDOR-RELIANCE

Part # B409976

BDI # 21800014

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.375
Sync RPM: 2500
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 24.5

Current: DC
Inch - Metric: Inch
Horse Power: 13.405HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B526273

Description
B526273 ; 100HP 850RPM DC MOTOR

BALDOR-RELIANCE

Part # B526273

BDI # 21808152

Features

Enclosure: DPFG
Shaft Diameter - Inch: 3.25
Sync RPM: 850
Shaft Diameter - Millimeter: 82.55
Overall Length - Inch: 49.75

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Base to Center Height - Millimeter: 317.5
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T18-0018-0018

Description
T18-0018-0018 ; POR 2HP 1750/2300RPM 120/240V DC MOTOR

BALDOR-RELIANCE

Part # T18-0018-0018

BDI # 21821972

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.125
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 20.87

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B473581

Description
B473581 ; POR 2HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B473581

BDI # 21805326

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.125
Sync RPM: 1750
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 15.81

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B409978

Description
B409978 ; POR DC MOTOR

BALDOR-RELIANCE

Part # B409978

BDI # 21800016

Features

Enclosure: DPFG
Shaft Diameter - Inch: 1.375
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 25.25

Current: DC
Inch - Metric: Inch
Horse Power: 10HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY