D5025P
Description
D5025P SHUNT WOUND DC MOTOR ; 287-8AT 25HP 1750RPM 500 150 DPFG F1
Part # D5025P
BDI # 126435
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
31
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
SCR Drive
Mounting Method:
Rigid
DMG2320
Description
DMG2320 DC MOTOR ; 0288AT 20KWKW 1750RPM 230 230 DPFG F2
Part # DMG2320
BDI # 126526
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
DMG2325
Description
DMG2325 DC MOTOR ; 0328AT 25KW 1750RPM 230 230 DPFG F2
Part # DMG2325
BDI # 126527
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
DMG2340
Description
DMG2340 DC ELECTRIC MOTOR ; 0329AT 40KWKW 1750RPM 230 230 DPFG F2
Part # DMG2340
BDI # 126540
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
36.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Rigid
CDMG2333
Description
CDMG2333 DC MOTOR ; 0328ATC 33KWKW 1750RPM 230 230 DPFG F2
Part # CDMG2333
BDI # 125577
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
33HP
Other Features:
Lifting Magnet
Mounting Method:
C-Face | Foot Mounted