Features
Enclosure:
DPFV
Shaft Diameter - Inch:
2.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
37.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
F2 Face
Features
Enclosure:
DPFV
Shaft Diameter - Inch:
3.625
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
52.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
254
Mounting Method:
F2 Face
D50300R-BV
Description
D50300R-BV SHUNT WOUND DC MOTOR ; 300 1750 LC3613ATZ DPFV STR SHNT
Part # D50300R-BV
BDI # 126440
Features
Enclosure:
DPFV
Shaft Diameter - Inch:
2.874
Sync RPM:
1750
Shaft Diameter - Millimeter:
73
Overall Length - Inch:
50.12
Current:
DC
Inch - Metric:
Inch
Horse Power:
300HP
Base to Center Height - Millimeter:
228.6
Mounting Method:
Rigid | F2 Face