Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.124
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Foot Mounted | F2 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
26.06
Current:
DC
Voltage:
240
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Rigid
T25S1345
Description
T25S1345 DC MOTOR ; POR 30HP 1750RPM DC 2512ATZ DPG
Part # T25S1345
BDI # 21822022
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
31.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
F2 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
37.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
F1 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
26.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F1 Face