119428.00
Description
119428.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 3600RPM 56C EPFC 230/460V 3PH 60HZ
Part # 119428.00
BDI # 22850729
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.2 To 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
I509;145TTGR16030
Description
145TTGR16030 EP MOTOR ; 11/2HP 1800RPM EPFC 145T 3/60/575V
Part # I509
BDI # 22328245
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
Rigid
K2111A;056T17G15602
Description
056T17G15602 EP MOTOR ; 11/2HP 1800RPM EPFC 56H 3/60/230/460V
Part # K2111A
BDI # 22326846
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
C301B;143TTGN14011
Description
143TTGN14011 EP MOTOR ; 11/2HP 3600RPM EPFC 143TC 3/60/230/460V
Part # C301B
BDI # 22327711
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2935
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
C362A;145TTGN6536
Description
145TTGN6536 EP MOTOR ; 11/2HP 1800RPM EPFC 145TC 3/60/230/460V
Part # C362A
BDI # 22328233
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid