Y602;056H17E5303
Description
056H17E5303 EP AC MOTOR ; 1/2HP 1725RPM 56C 3/60/230/460 EXP PROOF
Part # Y602
BDI # 21770403
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6/0.80 Ampere | 4 Poles
Mounting Method:
Rigid
117852.00
Description
117852.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1800RPM 56C EPNV 230/460V 3PH
Part # 117852.00
BDI # 21444123
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.47
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8-1.6/0.8 Ampere | 4 Poles
Mounting Method:
C-Face
111938.00
Description
111938.00 AGRICULTURAL MOTOR ; 1/2HP 1140RPM 56 EPNV 208-230/460V
Part # 111938.00
BDI # 20180530
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/2 Ampere | 6 Poles
Mounting Method:
Rigid