X530;056T8O5307
Description
056T8O5307 CONDENSER FAN MOTOR ; 11/2HP 850RPM OPEN 56Y 3PH 208230/460V
Part # X530
BDI # 22327234
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.5 To 6.8/3.4 Ampere | 8 Poles
Mounting Method:
Belly Band | Round Frame
X037;048A11O1876
Description
048A11O1876 FAN/BLOWER MOTOR ; 1/3HP 1140RPM OPEN 48Y 1/60/460V
Part # X037
BDI # 22325501
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1 Ampere | 6 Poles
Mounting Method:
Round Frame
X400;048A11O2017
Description
048A11O2017 CONDENSER FAN MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/460V
Part # X400
BDI # 22325521
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.4 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X524;056T11O5307
Description
056T11O5307 CONDENSER FAN MOTOR ; 11/2HP 1140RPM OPEN 56Y 3/60/575V
Part # X524
BDI # 22326596
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
X502;056T11O5302
Description
056T11O5302 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56Y 3/60/200230/460V
Part # X502
BDI # 22326586
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4 To 4.2/2.1 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame