EM3158T
Description
EM3158T GENERAL PURPOSE MOTOR ; 3HP 3450RPM 3PH 60HZ 3530M N
Part # EM3158T
BDI # 127286
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3157T-8
Description
EM3157T-8 GENERAL PURPOSE MOTOR ; 2HP 1755RPM 3PH 60HZ 143T 3528M OPSB F1
Part # EM3157T-8
BDI # 127283
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
M1005T
Description
M1005T AC MOTOR ; 1.5-.38HP 1720-855RPM 3PH 60HZ 145T 3524
Part # M1005T
BDI # 129690
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.38 | 1-1/2HP
Mounting Method:
Foot Mounted
M1206T
Description
M1206T AC MOTOR ; 2/.5HP 1730/865RPM 3PH 60HZ 145T 3528M O
Part # M1206T
BDI # 129707
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Mounting Method:
Foot Mounted
L1320T
Description
L1320T GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 1PH 60HZ 3528LC N
Part # L1320T
BDI # 129398
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted