Page 1 of 3

Next

Compare
M1227T

COMPARE

M1227T

Description
M1227T AC MOTOR ; 15/6.7HP 1760/1160RPM 3PH 60HZ 284T 4040

BALDOR-RELIANCE

Part # M1227T

BDI # 129724

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 23.81
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 6.7 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2531T-8

COMPARE

EM2531T-8

Description
EM2531T-8 GENERAL PURPOSE MOTOR ; 25HP 1770RPM 3PH 60HZ 284T 4050M OPSB F1

BALDOR-RELIANCE

Part # EM2531T-8

BDI # 127193

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHFM2531T

COMPARE

EHFM2531T

Description
EHFM2531T GENERAL PURPOSE HVAC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 4050M OPSB F2

BALDOR-RELIANCE

Part # EHFM2531T

BDI # 126947

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2531T-5

COMPARE

EM2531T-5

Description
EM2531T-5 GENERAL PURPOSE MOTOR ; 25HP 1760RPM 3PH 60HZ 284T 4046M OPSB F1

BALDOR-RELIANCE

Part # EM2531T-5

BDI # 127192

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2524T

COMPARE

EM2524T

Description
EM2524T GENERAL PURPOSE MOTOR ; 15HP 1180RPM 3PH 60HZ 284T 4038M OPSB F1

BALDOR-RELIANCE

Part # EM2524T

BDI # 127188

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY