EM2534T

COMPARE

EM2534T

Description
EM2534T GENERAL PURPOSE MOTOR ; 30HP 3530RPM 3PH 60HZ 284TS 4040M OPSB F

BALDOR-RELIANCE

Part # EM2534T

BDI # 127197

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY