JL1303A
Description
JL1303A JET PUMP MOTOR ; .5HP 3450RPM 1PH 60HZ 56J 3420L OPEN F1
Part # JL1303A
BDI # 129002
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.51
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless