KL1200
Description
KL1200 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 1PH 60HZ 56C 3408L OPEN F1
Part # KL1200
BDI # 129326
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.22
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
C-Face
L1200
Description
L1200 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 1PH 60HZ 48 3408L OPEN F1
Part # L1200
BDI # 129343
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.13
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted
L1201
Description
L1201 GENERAL PURPOSE AC MOTOR ; .17HP 1140RPM 1PH 60HZ 48 3418L OPEN F1
Part # L1201
BDI # 129344
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.38
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted