M1225T
Description
M1225T AC MOTOR ; 7.5/3.3HP 1740/1160RPM 3PH 60HZ 256T 374
Part # M1225T
BDI # 129722
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
22.25
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
3.3 | 7-1/2HP
Mounting Method:
Foot Mounted
M1227T
Description
M1227T AC MOTOR ; 15/6.7HP 1760/1160RPM 3PH 60HZ 284T 4040
Part # M1227T
BDI # 129724
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
23.81
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
6.7 | 15HP
Mounting Method:
Foot Mounted
M1224T
Description
M1224T AC MOTOR ; 5/2.2HP 1725/1140RPM 3PH 60HZ 215T 3735M
Part # M1224T
BDI # 129721
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
16.32
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2.2 | 5HP
Mounting Method:
Foot Mounted
M1222T
Description
M1222T AC MOTOR ; 2/.89HP 1725/1140RPM 3PH 60HZ 182T 3628M
Part # M1222T
BDI # 129719
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
0.89 | 2HP
Mounting Method:
Foot Mounted
M1220T
Description
M1220T AC MOTOR ; 1/.44HP 1740/1170RPM 3PH 60HZ 145T 3528M
Part # M1220T
BDI # 129717
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.44 | 1HP
Mounting Method:
Foot Mounted