Page 1 of 6

Next

Compare
HG711;5KH32HN5620T

COMPARE

HG711;5KH32HN5620T

Description
5KH32HN5620T HVAC MOTOR ; 1/3HP 1725RPM 1/60/115V FAN/BLOWER

LEESON

Part # HG711

BDI # 17091884

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.6 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X004;048A11O1755

COMPARE

X004;048A11O1755

Description
048A11O1755 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPEN 48Y 1/60/115

LEESON

Part # X004

BDI # 17096023

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.25
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.2 Ampere | 6 Poles
Mounting Method: Resilient Ring | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
X448;056A11O5314

COMPARE

X448;056A11O5314

Description
056A11O5314 CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 56Y 1/60/200230/460V

LEESON

Part # X448

BDI # 17096048

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.47
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6-5.2/2.6 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
P195;5KCP39SNB482S

COMPARE

P195;5KCP39SNB482S

Description
5KCP39SNB482S CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 48Z 1/60/200230/460V

LEESON

Part # P195

BDI # 17093930

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 16.05
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.8-5.6 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
X003;048A11O2042

COMPARE

X003;048A11O2042

Description
048A11O2042 FAN/BLOWER MOTOR ; 1/3HP 1075RPM OPAO 48Y 1/60/208230V

LEESON

Part # X003

BDI # 17096022

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.75
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.3-3.3 Ampere | 6 Poles
Mounting Method: Resilient Ring | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY