Page 1 of 4

Next

Compare
X261;048A8O151

COMPARE

X261;048A8O151

Description
048A8O151 GP AC MOTOR ; 1/8HP 825RPM OPEN 48Y 1/60/115V

LEESON

Part # X261

BDI # 22325727

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 825
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 2.1 Ampere | 8 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
X211;048A17O125

COMPARE

X211;048A17O125

Description
048A17O125 FAN/BLOWER MOTOR ; 1HP 1625RPM OPEN 48Y 1/60/208230V

LEESON

Part # X211

BDI # 22325645

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.75
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6.2 Ampere | 4 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
X533;056T11O11002

COMPARE

X533;056T11O11002

Description
056T11O11002 CONDENSER FAN MOTOR ; 1/2HP 1140RPM OPEN 56Z 3/60/208230/460V

LEESON

Part # X533

BDI # 22326560

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.62
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.1 To 2/1 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6526Z251G1

Description
34-6526Z251G1 ; .3 KW 1800RPM DC 56Z 3428D OPEN F1 N

BALDOR-RELIANCE

Part # 34-6526Z251G1

BDI # 20107771

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.88

Current: DC
Inch - Metric: Inch
Horse Power: 0.3HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7104Z737

Description
34-7104Z737 DC MOTOR ; POR .33HP 3450RPM DC 56H 3413D OPEN F1 N

BALDOR-RELIANCE

Part # 34-7104Z737

BDI # 20108353

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.5

Current: DC
Inch - Metric: Inch
Horse Power: 0.33HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY