Features
Enclosure:
OPSB
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
23.56
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
40HP
Mounting Method:
Foot Mounted
SPM3311T
Description
SPM3311T 3PH AC MOTOR ; 7.5HP 1775RPM 60HZ 213T 3750M OPSB
Part # SPM3311T
BDI # 28260991
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM2511T
Description
SPM2511T 3PH AC MOTOR ; 10HP 1180RPM 60HZ 254T 3960M OPSB F
Part # SPM2511T
BDI # 28261065
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
159.258
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM2515T
Description
SPM2515T 3PH AC MOTOR ; 20HP 1775RPM 60HZ 256T 3976M OPSB F
Part # SPM2515T
BDI # 28261141
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
159.258
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM3153T
Description
SPM3153T 3PH AC MOTOR ; .75HP 1175RPM 60HZ 143T 3526M OPSB
Part # SPM3153T
BDI # 28262251
Features
Enclosure:
OPSB
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid