Page 1 of 38

Next

Compare
103720.00

COMPARE

103720.00

Description
103720.00 PEDESTAL FAN MOTOR ; 1PH 1/2HP 1625RPM 115/230V TEAO

LEESON

Part # 103720.00

BDI # 21444098

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.06
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method: Round Frame | Swing Arm

Price Inventory : Available to order
Loading Price
QTY
K284;5K42HN4128

COMPARE

K284;5K42HN4128

Description
5K42HN4128 FAN/BLOWER MOTOR ; 1/2HP 1725RPM TENV 56 3/60/208230/460V

LEESON

Part # K284

BDI # 17092085

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.3-2.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X028;048A11T2022

COMPARE

X028;048A11T2022

Description
048A11T2022 FARM DUTY AC MOTOR ; 1/3HP 1075RPM TENV 48Y 1/60/115/230V

LEESON

Part # X028

BDI # 20181876

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.84
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 4.2/2.1 Ampere | 6 Poles
Mounting Method: Round Frame | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
191547.00

COMPARE

191547.00

Description
191547.00 WASHDOWN MOTOR ; 1/2HP 1725RPM 48Y 115/230V 1PH 60HZ

LEESON

Part # 191547.00

BDI # 22501502

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.2/2.6 Ampere | 4 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY
191543.00

COMPARE

191543.00

Description
191543.00 WASHDOWN MOTOR ; 1/4HP 1735RPM 115/230V 1PH 60HZ

LEESON

Part # 191543.00

BDI # 22501500

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1735
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.6/1.3 Ampere | 4 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY