Page 1 of 3

Next

Compare
A009644.00

COMPARE

A009644.00

Description
A009644.00 HVAC/R MOTOR ; 1HP 900RPM S56CZ 230V 1PH 60HZ

LEESON

Part # M009644

BDI # 20180980

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.75
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 19.05

Overall Length - Inch: 13.44
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.2 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
LM24786

COMPARE

LM24786

Description
LM24786 AGRICULTURAL DUTY MOTOR ; 1HP 3600RPM 56Z 115/230V 1PH 60HZ

LEESON

Part # LM24786

BDI # 559303

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 11.2/5.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
1110003.00

COMPARE

1110003.00

Description
1110003.00 GRAIN STIRRING MOTOR ; 1HP 3450RPM TENV 115/208-230V 1PH 60HZ

LEESON

Part # 1110003.00

BDI # 24535485

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.16
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 11.7/5.9 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M009782.00

COMPARE

M009782.00

Description
M009782.00 AGRICULTURAL MOTOR ; 1HP 1725RPM 56H TENV 115/230V

LEESON

Part # M009782.00

BDI # 557332

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Agricultural
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
A009782.00

COMPARE

A009782.00

Description
A009782.00 AGRICULTURAL MOTOR ; 1HP 1800RPM 56H TEAO 115/230V 1PH

LEESON

Part # A009782.00

BDI # 20180957

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 8/4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY