102018.00
Description
102018.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 TEFC 115/208-230V 1PH
Part # 10201800
BDI # 554112
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method:
Rigid
101647.00
Description
101647.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 TEFC 208-230/460V 3PH
Part # 101647.00
BDI # 554087
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.5-1.6/0.8 Ampere | 4 Poles
Mounting Method:
Rigid
K153;5K33FN30
Description
5K33FN30 GP AC MOTOR ; 1/3HP 3600RPM TEFC 48 3/60/208230/460V
Part # K153
BDI # 17091929
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.5-1.8 Ampere | 2 Poles
Mounting Method:
Rigid
100961.00
Description
100961.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM 48 TEFC 208-230/460V 3PH
Part # 100961.00
BDI # 20180541
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method:
Rigid
102016.00
Description
102016.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 48 TEFC 1PH115/230V
Part # 10201600
BDI # 554110
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6/2.5-2.8 Ampere | 2 Poles
Mounting Method:
Rigid