120946.00
Description
120946.00 GENERAL PURPOSE HVAC MOTOR ; 1/2 AND 2HP 145T FRM 1800/900RPM
Part # 120946.00
BDI # 20180982
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Other Features:
Current Rating 6.4 Ampere | 4 Poles
Mounting Method:
Rigid
115048.00
Description
115048.00 GENERAL PURPOSE AC MOTOR ; 3HP 56HC FRM 3600RPM 208-230VAC 60HZ
Part # 115048.00
BDI # 20183628
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 14-13 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
D316;056B34F5328
Description
056B34F5328 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 1/60/208230V
Part # D316
BDI # 22326120
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13.1 To 11.8 Ampere | 2 Poles
Mounting Method:
Bolt-On
120947.00
Description
120947.00 GENERAL PURPOSE AC MOTOR ; 1.5/0.37HP 1725/850RPM 145 230V 3PH 60HZ
Part # 120947.00
BDI # 20180492
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.37 | 1-1/2HP
Other Features:
Current Rating 4.8 Ampere | 4 Poles
Mounting Method:
Rigid
M1523T
Description
M1523T AC MOTOR ; 3/1.3HP 1725/1140RPM 3PH 60HZ 184T 3634M
Part # M1523T
BDI # 129742
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1.3 | 3HP
Mounting Method:
Foot Mounted