34-6893Z615G1
Description
34-6893Z615G1 DC MOTOR ; 2HP 3000RPM DC 56C 3446P TEFC F1 N
Part # 34-6893Z615G1
BDI # 20108029
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.27
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
CDP3445-V24
Description
CDP3445-V24 GENERAL PURPOSE DC MOTOR ; 1HP 1800RPM DC 56C 3435P TEFC F3 N
Part # CDP3445-V24
BDI # 125598
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
35P799Z322G1
Description
35P799Z322G1 ; POR .75/1 KWKW 1750RPM DC D90CZ 3524P B
Part # 35P799Z322G1
BDI # 20128499
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1750
Shaft Diameter - Millimeter:
24.003
Overall Length - Inch:
15.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
90.17
Mounting Method:
Rigid | B34 Face
34-7332-5032G1
Description
34-7332-5032G1 ; .33HP 2200RPM DC 56C 3413P TEFC F1 N
Part # 34-7332-5032G1
BDI # 20108720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2200
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.28
Current:
DC
Voltage:
24
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
W12 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.51
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face