Page 1 of 5

Next

Compare
M1130139.00

COMPARE

M1130139.00

Description
M1130139.00 METRIC DC MOTOR ; 18KW-1/4HP 1800RPM 63D IP54 180V

LEESON

Part # M1130139.00

BDI # 20180904

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 1800
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 9.5

Current: DC
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
M1130297.00

COMPARE

M1130297.00

Description
M1130297.00 LOW VOLTAGE DC MOTOR ; 18KW-1/4HP 1800RPM 63D IP54 24V

LEESON

Part # M1130297.00

BDI # 557505

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 1800
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 8.75

Current: DC
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 10 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108373.00

COMPARE

108373.00

Description
108373.00 IEC DC MOTOR ; 1.1KW 1-1/2HP3000RPM 80 IP54 180V

LEESON

Part # 108373.00

BDI # 20180490

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.15

Current: DC
Inch - Metric: Metric
Horse Power: 1-1/2HP
Other Features: Current Rating 9.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108456.00

COMPARE

108456.00

Description
108456.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 24V

LEESON

Part # 108456.00

BDI # 20181410

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 13.65

Current: DC
Inch - Metric: Metric
Horse Power: 1HP
Other Features: Current Rating 40 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108370.00

COMPARE

108370.00

Description
108370.00 IEC DC MOTOR ; 75KW-1HP 1800RPM 80 IP54 180V

LEESON

Part # 108370.00

BDI # 20181408

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.15

Current: DC
Inch - Metric: Metric
Horse Power: 1HP
Other Features: Current Rating 6.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY